Telescopic Pole - 7-49'

UNGER®

Reach the highest windows, ceiling fans and rafters in warehouses, gyms and auditoriums.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9975 7-49' Carbon Fiber Telescopic Pole 12 $4,505  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Master Pole:
    • Extends to 28'.
    • Retracted Length: 66"
  • (2) Extension Poles:
    • Each extends to 10 1/2'.
    • Retracted Length: 72"
MATERIAL:
  • Pole: 24K carbon fiber
  • Ergotec® Locking Cone: Plastic (Locks or threads tools to pole)
  • Gooseneck Attachment: Plastic
COMPATIBILITY:
StyleModel #Description
Fits Tightly But Does
Not Lock Into
H-2281
H-3452
H-7226
Industrial Window Squeegees
Window Washer
Microfiber Window Washer
FIXI Clamp
Locks IntoH-6057
H-7223
H-7582
Cobweb Duster
Light Bulb Changer (Remove Ergotec® Locking Cone)
Ninja Window Scraper
Threads Securely IntoH-6054
H-6058
H-7224
H-7225
Professional Microfiber Duster
Lambswool Duster
Pipe Brush Duster
Ceiling Fan Duster
USAGE:
  • Extend the pole sections vertically. (Do not lift from the ground.)
  • Do not over extend.
  • Do not use near power lines. 
  • Do not operate in high winds.
  • Do not leave pole leaning against a building unattended.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 07:10:45 PM; CNWEB23