Uline Pallet Trucks

Dependable pallet trucks at an affordable price.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" polyurethane wheels. 210° steering arc.
  • Hand Brake – Stops loads safely without straining your back. Plus, better control on downslopes.
  • Narrow - Fits into narrow pallets.
  • Short - Handles shorter specialty pallets with ease.
  • Long - Reaches under longer specialty pallets.
  • Low Profile - Slides into openings only 2" high. 2" lowered and 5.6" raised height. 6" wheels.
  • Super Low Profile - Slides into openings only 1.5" high. 1.5" lowered and 4.5" raised height. 6" wheels.
  • View video.

ULINE PALLET TRUCKS

3" lowered height
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1043 Standard 48 x 27" 5,500 lbs. 153 $537 each  ADD
H-4121 Hand Brake 48 x 27" 181 869 842  ADD
H-1193 Narrow 48 x 21" 137 610 589  ADD
H-1484 Short 36 x 27" 136 662 635  ADD
H-4803 Short 42 x 27" 145 642 614  ADD
H-1366 Short/Narrow 36 x 21" 130 642 614  ADD
H-4122 Short/Extra Narrow 36 x 16" 4,400 lbs. 127 936 894  ADD
H-4804 Long 60 x 27" 5,500 lbs. 238 1,449 1,394  ADD
H-1779 Long 72 x 27" 3,300 lbs. 205 1,035 994  ADD
H-2640 Long/Narrow 72 x 21" 3,300 lbs. 200 1,070 1,028  ADD
H-4123 Extra Long 96 x 27" 5,500 lbs. 332 1,966 1,897  ADD

  SHIPS ASSEMBLED VIA MOTOR FREIGHT

LOW PROFILE ULINE PALLET TRUCKS

2" lowered height
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1365 Low Profile 48 x 27" 3,300 lbs. 182 $780 $752

 ADD

H-1780 Low Profile/Narrow 48 x 21" 173 766 738

 ADD

H-1781 Low Profile/4 Way 48 x 33" 212 1,111 1,070

 ADD

 

SHIPS ASSEMBLED VIA MOTOR FREIGHT

SUPER LOW PROFILE PALLET TRUCK

1.5" lowered height
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7575 Super Low Profile 48 x 27" 2,200 lbs. 175 $1,159 $1,116  ADD
Not compatible with wood pallets SHIPS ASSEMBLED VIA MOTOR FREIGHT
06/09/2026 07:54:29 PM; D CNWEB4