White Corrugated Boxes

Labels and special instructions are not missed.
  • Improve the appearance of your shipments.
  • Larger quantity quotes available.

200 LB. TEST WHITE CORRUGATED BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
25 100 250 500 1,000+
  S-4575           444" $.64 $.61 $.59 $.53 $.51   25 / 2500 3  ADD
  S-4948           555" .95 .91 .88 .78 .66   25 / 1800 5  ADD
  S-18171           664" 1.30 1.10 .96 .95 .90   25 / 1800 6  ADD
  S-4428           666" 1.41 1.22 1.04 1.00 .95   25 / 1800 7  ADD

S-18946           777" 1.79 1.51 1.37 1.34 1.24   25 / 900 10  ADD
  S-15028           864" 1.45 1.30 1.13 1.04 1.00   25 / 1800 7  ADD

S-18947           886" 1.83 1.53 1.41 1.38 1.30   25 / 750 11  ADD
  S-4429           888" 1.89 1.56 1.45 1.43 1.34   25 / 900 12  ADD
  S-16454           999" 2.03 1.80 1.54 1.51 1.45   25 / 600 16  ADD
  S-14261         1086" 1.95 1.64 1.51 1.45 1.37   25 / 900 12  ADD
  S-4430         101010" 2.19 2.02 1.71 1.56 1.51   25 / 500 19  ADD
  S-16455   11 1/43/44" 1.68 1.51 1.47 1.43 1.30   25 / 500 12  ADD
  S-4952   11 1/43/46" 1.83 1.64 1.54 1.51 1.41   25 / 500 14  ADD
  S-13292   11 1/43/412" 2.48 2.29 2.03 1.95 1.88   25 / 500 19  ADD
  S-14262         1294" 1.98 1.79 1.64 1.54 1.45   25 / 750 13  ADD
  S-15033         12106" 2.29 2.03 1.77 1.64 1.54   25 / 500 17  ADD

S-19777         12108" 2.48 2.19 1.93 1.73 1.68   25 / 500 19  ADD

S-19778         12124" 2.29 2.07 1.77 1.67 1.54   25 / 500 18  ADD
  S-4932         12126" 2.40 2.18 1.83 1.72 1.63   25 / 500 20  ADD
  S-13294         12128" 2.68 2.41 2.07 2.01 1.89   25 / 500 23  ADD
  S-16456         121210" 2.87 2.68 2.23 2.10 2.03   25 / 500 25  ADD
  S-4431         121212" 2.91 2.72 2.27 2.15 2.09   25 / 500 27  ADD
  S-16457         141010" 2.68 2.40 2.19 2.01 1.93   25 / 500 23  ADD
  S-4432         141414" 4.31 3.90 3.55 3.18 3.08   25 / 250 38  ADD
  S-13303         151210" 3.47 3.18 3.08 2.94 2.87   25 / 250 28  ADD
  S-20487         161212" 3.55 3.30 3.17 3.06 2.97   25 / 300 31  ADD
  S-4933         161616" 5.50 4.99 4.56 4.16 3.97   25 / 125 47  ADD
  S-12599         18126" 3.49 3.15 2.94 2.80 2.52   25 / 250 25  ADD

S-18949         18128" 3.55 3.22 3.08 2.97 2.84   25 / 250 28  ADD
  S-4634         181212" 3.56 3.36 3.18 3.15 3.06   25 / 250 33  ADD
  S-11262         181818" 6.75 6.15 5.90 5.59 5.29   20 / 120 48  ADD
  S-4934         202020" 7.96 7.39 7.04 6.54 6.03   10 / 120 29  ADD
  S-4764         241212" 4.58 4.31 4.08 3.86 3.56   25 / 250 40  ADD
  S-11263         242424" 10.49 9.90 9.54 9.03 8.51   10 / 120 42  ADD
   SHIPS VIA MOTOR FREIGHT
04/04/2026 08:00:44 AM; D CNWEB25