Tote Dolly - Steel, 20 x 14 x 6"

Move up to 6 stacked totes at one time with ease.
  • 1" lip keeps totes secured.
  • Sturdy 13-gauge stands up to heavy use.
  • 4" polyurethane swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FITS
TOTE
LOAD
CAPACITY (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3750 Steel 20 x 14 x 6" S-25644 750 18 $111 $105  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Inside (Actual): 19 1/4 x 13 5/8"
  • Center Cut-Out: 8 1/4 x 4 5/8"
TEMPERATURE:
  • -4° to 80° C (24° - 176° F)
COMPATIBILITY:
DescriptionModel #
Round Trip Totes


S-14363
S-25644
S-20588
Clear Industrial TotesS-25643
S-20609
Stack & Nest ContainersS-14602
S-10716
Heavy Duty Stack & Nest ContainersS-19471
S-19472
Space Age TotesS-132
S-133
Tote BoxesS-19500
Clear Storage BoxesS-14598
S-14599
Milk CratesS-19955
Plastic Storage ContainersS-26387
S-26388
S-26390
Plastic Stackable BinsS-13537
S-12421
Plastic Shelf BinsS-19945
S-15647
Giant Stackable BinsS-12550
S-17887
Storage BoxesS-21901
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H51 x 36 x 15 cm20 x 14 x 6"
LOAD CAPACITY340 kg750 lbs.
WEIGHT8 kg18 lbs.
PARTS:
  • H-3755 Polyurethane Caster for Tote Dollies - Swivel, 4 x 1 1/4"
  • H-6052 Polyurethane Caster for Steel Tote Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 05:36:47 AM; CNWEB26