Plastic Shoe Boxes - 17 x 11 x 5", 12 Quarts

STERILITE®

See-through protection for shoes, boots and store supplies.
  • Durable polypropylene construction. Moisture resistant.
  • Secure snap-on lid. Recessed handles.
  • Stackable, nestable.
  • Made in the USA.
MODEL
NO.
SIZE
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-26388 17 x 11 x 5" 12 Men's Shoes 15 $122 $118 $114 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 16 1/2 x 11 x 5 1/2" (L x W x H)
    • Bottom: 13 7/8 x 9 1/4" (L x W)
  • Inside:
    • Top: 14 3/4 x 10 x 5 1/8" (L x W x H)
    • Bottom (Actual): 13 1/4 x 8 3/4" (L x W) 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H43 x 28 x 13 cm17 x 11 x 5"
CAPACITY11.4 L12 qt.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:58:04 PM; CNWEB23