Clear Industrial Totes - 19.8 x 13.8 x 11.3"

See-through design lets you easily identify contents.
  • 650 lbs. of fabulous industrial stacking strength.
  • Cube out trucks.
  • Tough plastic construction.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Dolly. Sold separately.
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-25643 21.8 x 15.4 x 12.3" 19.8 x 13.8 x 11.3" 1.7 6 $47 $45 $44  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 18.7 x 12.9"
    • Inside: 18.1 x 12.3"
  • Textured Label Area (Both Ends): 3 3/8 x 4 1/2" (W x H)
CAPACITY:
  • 50 lbs
STYLE:
  • Textured bottom with attached lids.
  • Pocket handle with security tie holes.
MATERIAL:
  • Lightweight polypropylene
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Metal Hinge
    • Exception: S-23361- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
    • Can be used with H-6720 Flexible Locks.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H50 x 35 x 28.7 cm19.8 x 13.8 x 11.3"
CAPACITY (LITRES)48 L1.7 cu. ft.
WEIGHT2.7 Kg6 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:58:04 PM; CNWEB25