Clear Storage Boxes - 18 x 12 x 12"

STERILITE®

See-through base allows easy identification of all your office or home stuff.
  • Comfortable, innovative recessed latch for easy handling.
  • Stackable when storing product. Units nest when not in use.
  • Durable polypropylene construction.
  • Made in the USA.
SOLD IN CARTONS OF 6
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-14599 18 x 12 x 12" 14 x 9 x 10" 30 6 16 $98 $93 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Inside:
    • Top with Lid: 16 3/8 x 10 1/4 x 10" (L x W x H)
    • Bottom (Actual): 14 x 9 1/4" (L x W)
  • Outside:
    • Top with Lid (Actual): 18 x 12 x 11 5/8" (L x W x H)
    • Bottom: 15 5/8 x 10" (L x W)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H46 x 30 x 30 cm18 x 12 x 12"
INSIDE DIM. L x W x H36 x 23 x 25 cm14 x 9 x 10"
CAPACITY28 L30 qt.
WEIGHT/CARTON7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:58:04 PM; CNWEB23