Milwaukee® M12™ RedLithium™ HIGH OUTPUT™ Battery XC5.0

Instantly increase productivity with additional batteries.
  • 5.0 amp-hours for light-duty jobs.
  • Indicator light displays remaining battery power.
  • Charger sold separately.
  • Works with all Milwaukee® M12™ Power Tools.
MODEL
NO.
SYSTEM DESCRIPTION AMP
HOURS
VOLTAGE WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12190 M12™ HIGH OUTPUT™ XC5.0 5 12V 1 $236  ADD
DIMENSIONS:
  • 5 x 2.76 x 6.77" (W x D x H)
COMPATIBILITY:
SHIPPING:
  • Cannot ship via air.
MODEL NUMBER:
  • Milwaukee Tool®: 48-11-2450
SPECIFICATIONSMETRICIMPERIAL
WEIGHT454 g1 lb.
ACCESSORIES:
  • H-11468 Milwaukee® Handheld Pressure Sprayer
  • H-9931 Milwaukee® Drain Snake
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:36:36 PM; CNWEB25