Milwaukee® Drain Snake

Battery-operated drain snake has power and speed. Rips through the toughest clogs.
  • Recommended for sinks, showers and floor drains.
  • Drum shield protects users.
  • Cable spins up to 500 RPM.
  • Professional use.

    Includes:
    • (1) M12™ drain snake
    • (1) M12™ REDLITHIUM™ CP1.5 battery
    • (1) M12™ lithium-ion battery charger
    • (1) 5-gallon bucket
    • (1) 5/16" x 25' bulb cable
MODEL
NO.
DESCRIPTION CABLE
LENGTH
DRAIN LINE
CAPACITY
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9931 Drain Snake 25' 1 1/4‑2 1/2" 10 $456  ADD
DIMENSIONS:
  • Cable Width: 5/16"
FEATURES:
  • Battery charges in 30 minutes.
SHIPPING:
  • Cannot ship via air.
MODEL NUMBER:
  • Milwaukee Tools®: 2571-21
SPECIFICATIONSMETRICIMPERIAL
CABLE LENGTH7.6 M25'
DRAIN LINE CAPACITY32 - 48 mm1 1/4-2 1/2"
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:26:36 PM; CNWEB23