275 Lb. Test Single Wall Boxes

HEAVY DUTY

Greater bursting strength than 200 lb. test boxes. Guarantee shipments arrive intact.
  • UPS recommended weight capacity up to 65 lbs.

    Single Wall Box: 3/16 in. Thick

275 LB. TEST SINGLE WALL BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250 500 1,000+
  S-4876    666" $1.43 $1.30 $1.13 $1.04 $1.00   25 / 1500 11 lbs.  ADD
  S-4591    888" 1.98 1.72 1.51 1.45 1.38 25 / 750 17 lbs.  ADD
  S-16709  1086" 2.07 1.83 1.56 1.51 1.45 25 / 750 17 lbs.  ADD
  S-4603  101010" 2.38 2.22 2.07 2.02 1.89 25 / 500 26 lbs.  ADD
  S-14226  11 1/43/46" 2.10 1.98 1.79 1.64 1.54 25 / 750 21 lbs.  ADD
  S-16720  11 1/43/410" 2.62 2.41 2.14 2.03 1.95 25 / 500 25 lbs.  ADD
  S-4783  11 1/43/412" 2.87 2.68 2.33 2.19 2.07 25 / 500 32 lbs.  ADD
  S-4784  1266" 1.95 1.72 1.54 1.49 1.41 25 / 500 19 lbs.  ADD
  S-14227  12106" 2.41 2.28 2.07 2.01 1.95 25 / 500 24 lbs.  ADD
  S-15035  12108" 2.48 2.33 2.10 2.03 2.01 25 / 500 27 lbs.  ADD
  S-4770  12126" 2.49 2.35 2.19 2.07 2.03 25 / 500 27 lbs.  ADD
  S-4475  121212" 3.06 2.89 2.66 2.49 2.42 25 / 500 38 lbs.  ADD
  S-15048  141210" 3.81 3.49 3.15 2.88 2.74 25 / 500 39 lbs.  ADD
  S-4718  141414" 5.16 4.66 4.24 3.86 3.63 25 / 250 51 lbs.  ADD
  S-15054  16128" 3.74 3.44 3.08 2.83 2.68 25 / 250 38 lbs.  ADD
  S-13306  161212" 4.42 4.01 3.65 3.34 3.08 25 / 250 45 lbs.  ADD
  S-4627  161616" 6.06 5.38 5.04 4.65 4.52 25 / 125 66 lbs.  ADD
  S-13311  17 1/411 1/48" 3.39 3.08 2.94 2.74 2.52 25 / 250 36 lbs.  ADD
  S-4858  17 1/411 1/410" 3.56 3.34 3.15 2.94 2.80 25 / 250 41 lbs.  ADD
  S-4789  17 1/411 1/412" 3.86 3.63 3.40 3.15 2.98 25 / 250 43 lbs.  ADD
  S-4635  181212" 4.08 3.88 3.65 3.40 3.18 25 / 250 47 lbs.  ADD
  S-4771  181812" 5.90 5.41 5.16 4.90 4.68 25 / 125 63 lbs.  ADD
  S-4730  181818" 7.68 6.88 6.54 6.03 5.67 10 / 120 32 lbs.  ADD
  S-4794  201614" 6.38 5.97 5.53 5.17 5.00 15 / 120 36 lbs.  ADD
  S-4697  202020" 8.93 8.34 7.86 7.34 6.99 10 / 120 42 lbs.  ADD
  S-4772  241212" 4.85 4.65 4.40 4.30 3.91 25 / 250 56 lbs.  ADD
  S-4801  241812" 6.80 6.53 6.12 5.89 5.53 15 / 120 45 lbs.  ADD
  S-12652  241818" 8.98 8.65 8.02 7.64 7.18 10 / 120 40 lbs.  ADD
  S-4773  242424" 12.86 11.91 10.97 10.41 9.94 10 / 120 60 lbs.  ADD
  S-4941  481212" 9.54 9.28 8.48 8.22 7.72 10 / 120 38 lbs.  ADD
   SHIPS VIA MOTOR FREIGHT
06/16/2026 07:42:06 PM; D CNWEB4