Aluminum Bleachers - 7.5', 3 Rows

Get the crowd into the game with comfortable seating and elevated views.
ASSEMBLY REQUIRED
MODEL
NO.
DESCRIPTION SEATING
CAPACITY
SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7229 3 Rows 15 7.5 x 5 x 2' 100 $1,978 $1,920  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Seat/Foot Planks (Actual): 9 1/2 x 1 3/4" (W x H)
MATERIAL:
  • Planks:
    • Seat: Anodized aluminum with matte finish.
    • Foot: Milled aluminum with a shiny finish.
CAPACITY: 
  • 2,700 lbs evenly distributed
SPECIFICATIONS: 
  • Meets: ICC 300 and IBC 2017 standards 
SHIPPING: 
  • Do not allow bleacher components to get wet. 
    • Components that are bundled and get wet will discolor. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H229 x 152 x 61 cm 7.5 x 5 x 2'
WEIGHT45 kg100 lbs.
PARTS:
  • H-4406-PEC10 Poly End Cap for Aluminum Bleachers - 2 x 10"
  • H-4639 Concrete Mounting Hardware for 3 Row Bleachers
  • H-4755 Tip and Roll Wheel Kit for 3 Row Bleachers
  • H-8140 Grass Mounting Hardware for 3 Row Bleachers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:23:51 PM; CNWEB5