Industrial Storage Credenza - 6 Drawer, Gray Top

Extra storage and counter space for files, printers or décor.
  • Handsome laminate top resists scratches, stains and spills.
  • Black, powder-coated steel base.
  • 6 full-extension locking drawers for letter or legal-size documents.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-12028 Credenza 6 72 x 18 x 43" 338 $2,517 $2,467  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 72 1/8 x 18 x 42 15/16" (W x D x H)
  • Drawers (Inside):  
    • Top Two: 32 9/16 x 15 3/4 x 13"
    • Bottom: 32 9/16 x 15 3/4 x 10 7/8"
  • File Bars (Width): 33 1/4"
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7C
    • Top (Closest to Light Streaks): PMS 2C
THICKNESS:
  • Laminate Top: 1"
  • Metal Frame: 1 3/16"
MATERIAL:
  • Top: Thermally fused laminate with PVC edges
COMPATIBILITY:
  • When Using with the Compatible Dolly:
    • Leveling guides must be adjusted to raise cabinet 1/2" off ground to clear the lip on the dolly.
FEATURES:
  • All drawers lock when the lock is engaged.
  • Cabinets are keyed different.
  • Drawers have ball bearing slide suspension.
CAPACITY:
  • Drawers: 110 lbs evenly distributed
INCLUDES:
  • (8) Adjustable leveling guides for uneven floors
  • (4) Keys (2 per cabinet)
  • (2) File bars per drawer
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H183 x 46 x 109 cm72 x 18 x 43"
WEIGHT153 kg338 lbs.
ACCESSORIES:
  • H-2169-DIV Plate Dividers for Lateral File Cabinets
  • H-7981FRNTBK Front-To-Back File Bars for Lateral File Cabinets
PARTS:
  • H-2169-LOCK Lock and Keys for Lateral File Cabinets
  • H-2169SLIDES Drawer Slides for Lateral File Cabinets - 16 1/2"
  • H-7980 Side to Side File Bar for 36" Lateral File Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 02:55:44 AM; CNWEB25