Mailing Tubes with End Caps - 2 x 12", .060" thick, Red

Use these eye-catching colors for important mailings.
  • 3-ply spiral wound.
  • Plastic end caps included.
  • Glossy finish.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CARTON
PRICE PER TUBE COLOR IN STOCK
SHIPS TODAY
50 100 250 500+
S-8103RED 2" 12" .060 50 14 $2.05 $1.84 $1.72 $1.60  ADD
DIMENSIONS:
  • Outside: 2.14 x 13" (D x L)
SIZE:
  • Order a size larger if item is close to the Usable Length listed in the chart. 
  • Usable length is measured with the caps inserted.
WEIGHT:
  • Includes 2 end caps per tube.
RECYCLING:
  • Recycled Content:
    • Post-consumer: 70 - 100%
    • Secondary: 0 - 30%
USAGE:
  • To cut tubes to desired size, a hacksaw is recommended.
  • H-308 Plier Stapler with 3/8" staples can be used to staple caps to tubes.
SPECIFICATIONS:
  • Not FDA compliant for direct food contact.
  • Not acid free.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIAMETER5 cm2"
USABLE LENGTH30 cm12"
THICKNESS1.52 mm.060"
WEIGHT/CARTON6 kg14 lbs.
PARTS:
  • S-1365W Plastic End Caps - 2", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 04:42:27 PM; CNWEB25