90° Corner for Modular Spill Berm

Build a semi-permanent barrier around leak-prone machines and equipment.
  • Connect two straight barriers to create a 90° corner.
  • Crush-resistant foam with vinyl covering resists oil, water and chemicals.
  • 2" height. Withstands light, wheeled equipment.
  • Use with Sealant, Adhesive and Additional Barriers, sold separately.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9404 Corner 6 1/4 x 5 1/2 x 2" 1 $90 $83  ADD
DIMENSIONS:
  • Chart width refers to length of inner foam from corner to end.
MATERIAL:
  • Top Vinyl: 18 oz
  • Bottom Vinyl: 40 oz
TEMPERATURE:
  • -30° to 71° C (-22° to 160° F)
  • Liquids (Maximum Exposure): 107° C (225° F) for up to 30 minutes
INCLUDES:
  • Corner only
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H159 x 140 x 48 mm6 1/4 x 5 1/2 x 2"
WEIGHT454 g1 lb.
ACCESSORIES:
  • H-9405 Sili-Thane® 803 Sealant for Modular Spill Berm
  • H-9406 HH-66 Vinyl Adhesive for Modular Spill Berm
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 07:43:08 AM; CNWEB23