Lateral File Cabinet - 36" Wide, 3 Drawer, White

Space-saving. Use for letter or legal-size documents.
  • Full-extension locking drawers. Includes 2 keys.
  • Safety interlock system allows only one drawer to open at a time.
  • Full-width drawer pulls.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-1916W Letter/
Legal
3 36 x 18 x 41" 135 $1,014 $985  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 36 x 18 x 40 3/4" (W x D x H)
  • Drawer (Inside):
    • Top Two: 32 9/16 x 15 3/4 x 13" 
    • Bottom: 32 9/16 x 15 3/4 x 10 7/8"
  • File Bars: 33 1/4" W
THICKNESS:
  • Top/Sides/Back: 20 gauge steel
  • Base: 18 gauge steel
COMPATIBILITY:
  • When Using with the Compatible Dolly:
    • Leveling guides must be adjusted to raise cabinet 1/2" off ground to clear the lip on the dolly.
FEATURES:
  • All drawers lock when the lock is engaged.   
  • Cabinets are keyed different.
  • Includes two side-to-side file bars per drawer.
CAPACITY:
  • Top: 128 lbs evenly distributed
  • Drawer: 110 lbs evenly distributed
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA X5.9-2019 standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 104 cm36 x 18 x 41"
WEIGHT61 kg135 lbs.
ACCESSORIES:
  • H-2461BL Cabinet Dolly - 36 x 18", Black
  • H-7981FRNTBK Front-To-Back File Bars for Lateral File Cabinets
PARTS:
  • H-2169-DIV Plate Dividers for Lateral File Cabinets
  • H-2169-LOCK Lock and Keys for Lateral File Cabinets
  • H-2169SLIDES Drawer Slides for Lateral File Cabinets - 16 1/2"
  • H-7980 Side to Side File Bar for 36" Lateral File Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/19/2026 10:12:25 AM; CNWEB25