Additional Uptown Mobile Display - 24 x 31 x 60"

Modern, customizable displays for urban shops or sporting good stores.
  • Matte black powder-coated steel frame with perforated back panel.
  • 4" locking swivel polyurethane casters keep displays in place. Move easily for layout changes.
  • Double-sided. Includes panel and frame.
  • Uptown Mobile Display Accessories sold separately.
MODEL
NO.
DESCRIPTION STYLE SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-12299 Mobile Display Double-Sided 243160" 62 $462 $449  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER
DIMENSIONS: 
  • Overall: 26 1/4 x 30 1/2 x 60 1/4" (W x H x D)
CAPACITY: 
  • 700 lbs evenly distributed between both sides of the fixture. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H61 x 79 x 152 cm24 x 31 x 60"
WEIGHT28 kg62 lbs.
ACCESSORIES:
  • H-12295 Accessory Rail for Uptown Mobile Display
  • H-12296 Peg Hook for Uptown Mobile Display
  • H-12297 Straight Faceout for Uptown Mobile Display
  • H-12298 U Rail for Uptown Mobile Display
  • H-12301 Additional Shelves for Uptown Mobile Display - 24 x 14"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/26/2026 01:35:08 AM; CNWEB5