Mobile Flammable Storage Cabinet - Self-Closing Doors, 45 Gallon

Safely move flammable and combustible liquids around your facility.
  • Double wall 18-gauge steel cabinet.
  • Sturdy steel dolly with 4" locking swivel casters.
  • Adjustable sloped shelves direct spills away from containers. 350 lb. shelf capacity.
  • Recessed paddle handle, can be used with padlock.
  • Yellow powder-coat finish. For aerosols, gasoline and flammable liquids.
  • Meets NFPA, IFC and OSHA standards. FM Approved.
  • Doors automatically close if temperature reaches 74°C (165°F).
  • Self-Closing Cabinet - Required in certain provinces and municipalities.
MODEL
NO.
OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12065S-Y 43 x 18 x 70" 45 2 323 $2,325 $2,270  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cabinet:
    • Inside: 39.8 x 14.8 x 61.1" (W x D x H)
    • Shelves: 39 3/8 x 14" (W x D)
    • Padlock Hole (Diameter): 3/8"
  • Dolly:
    • Inside: 43 3/8 x 18 3/8"
    • Outside: 43 11/16 x 18 11/16"
    • Lip: 1 5/16"
    • Adds 5 3/16" to cabinet height.
CAPACITY:
  • Sump: 5 gallons
  • Dolly: 1,000 lbs
  • US Gallon
MATERIAL:
  • Shelf: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
FEATURES:
  • Three-Point locking system. (2 keys included)
  • Flammable safety label on door.
  • Shelf adjusts in 3" increments.
  • Dual vents (top & bottom) have built-in flame arresters.
    • Do not remove built-in flame arresters without consulting a professional engineer.
ASSEMBLY:
  • Cabinet ships assembled.
  • Dolly ships separately. Requires attachment of casters to dolly.
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x D x H 109 x 46 x 178 cm43 x 18 x 70"
CAPACITY170 L45 gal.
WEIGHT147 kg323 lbs.
ACCESSORIES:
  • H-1563-ADD Additional Shelf for Standard Flammable Storage Cabinets - 30 and 45 Gallon
PARTS:
  • H-1565-LINK Fusible Links for Flammable Storage Cabinets with Self-Closing Door
  • H-2218S-HNDL Handle for Flammable Storage Cabinet
  • H-2219-KEYS Keys for Safety Storage Cabinets
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 02:08:03 AM; CNWEB23