Additional Shelf for Adjustable Height Machine Table - 48 x 24"

Additional shelf attaches easily to machine table with included hardware.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9271 48 x 24" 14 500 23 $143 $136  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Lip Height: 2"
MATERIAL:
  • 14 gauge powder coated steel
USAGE:
  • At Tallest Height Setting:
    • H-9268 Machine Table: Holds 2 additional shelves for 3 total.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
CAPACITY227 kg500 lbs.
WEIGHT10 kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 03:19:12 AM; CNWEB23