Adjustable Height Machine Table - 48 x 24 x 30-37"

Adjustable height tables for light duty drilling and parts assembly.
  • Legs adjust in 1" increments.
  • Adjustable bottom shelf.
  • 14-gauge steel top. 2" thick with square edges.
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9268 48 x 24" 30-37" 14 1,500 90 $322 $307  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 48 1/4 x 24 1/4 x 29 3/4 - 36 3/4" (L x W x H)
  • Top & Bottom Shelf: 48 x 24" (L x W)
  • Shelf Lip Height: 2" 
  • Bottom Shelf Height: Adjusts from floor up to 25 1/4"
  • Foot: 2 x 2" (L x W)
  • Foot Mounting Hole Diameter: 3/8"
  • H-6862 Casters add 4 5/8" to height.
THICKNESS:
  • Legs/Feet: 12 gauge
  • Bottom Shelf: 14 gauge
MATERIAL:
  • Powder coated steel
FEATURES:
  •  Hat channel support under top and bottom shelf.
CAPACITY:
  • Capacity of 1,500 lbs is for the entire unit evenly distributed, including shelves.
  • H-6862 Casters reduce capacity to 500 lbs.
  • At Tallest Height Setting: Holds 2 additional H-9271 shelves for 3 total.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY680 kg1,500 lbs.
WEIGHT41 kg90 lbs.
ACCESSORIES:
  • H-6862 Lockable Casters - Set of 4, 4" Diameter
PARTS:
  • H-6979FEETQ Machine Table Feet for Adjustable Height Machine Tables
  • H-9271 Additional Shelf for Adjustable Height Machine Table - 48 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 03:17:13 AM; CNWEB23