Big and Tall Folding Chairs - Vinyl Padded, Black

Rock solid frame and larger seat for super-sized comfort.
  • Supports a hefty 400 lbs.
  • Non-marring leg caps.
  • 1 1/2" foam-padded seat with 1" backrest. Easy to clean.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 32+
H-9136BL Vinyl Padded 18 x 18" 400 19" 4 15 $67 $64  ADD
DIMENSIONS:
  • Overall: 20 5/8 x 20 1/2 x 31 1/2" (W x D x H)
  • Folded: 20 5/8 x 4 1/2 x 41 3/8" (W x D x H)
  • Back: 19 1/2 x 7 3/4" (W x D)
  • Seat: 17 3/4 x 17 3/4"
MATERIAL:
  • Foam: Polyurethane
THICKNESS:
  • Seat Pan: 19 gauge steel
  • Back Pan: 21 gauge steel
  • Tube: 7/8" x 16 gauge steel
FEATURES:
  • Double riveted, double hinged U-braces help to strengthen the frame.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 46 cm18 x 18"
CAPACITY181 kg400 lbs.
SEAT HEIGHT48 cm19"
WEIGHT7 kg15 lbs.
ACCESSORIES:
  • H-2789 Two Tier Folding Chair Dolly - 84 Chair Capacity
  • H-4787 Chair and Table Combo Dolly
  • H-9262 Dolly for Big and Tall Folding Chairs - 28 Chair Capacity
PARTS:
  • H-11922 Black Leg Caps for Steel Folding Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 12:14:01 AM; CNWEB23