Standard Charging Cabinet - 36 x 24 x 72"

Keep your scanners, radios and printers safe and fully charged.
  • Lockable, welded steel cabinet with 32 center power outlets.
  • Reinforced, clear-view doors with 3-point locking system.
  • 8 (16 x 18") shelves on each side. Adjustable in 2" increments. 50 lb. capacity.
  • Ventilated top and back prevent equipment from overheating.
  • Center slide-out work shelf.
  • Plugs into standard outlet.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
OUTLETS
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8960 Standard 36 x 24 x 72" 32 16 235 $2,438 $2,295  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 36 x 22 1/2 x 67"
  • Shelves:
    • Usable (Actual): 16 1/8 x 17 5/8"
    • Slide-out Shelf (Usable): 30 x 10"
    • Bottom of Slide-out Shelf to Floor: 39"
THICKNESS:
  • Bottom/Sill: 16 gauge
  • Doors: 20 gauge
  • Top/Back: 22 gauge
  • Sides: 24 gauge
  • Shelves:
    • Full/Slide-out: 20 gauge
    • Half: 24 gauge
MATERIAL:
  • Door Panels: Acrylic
  • Cabinet: Not fireproof
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Powder coated
  • Welded construction (Not riveted)
  • Keyed different
  • Half Shelves:
    • Adjustable (12 total)
    • Grommet holes for cord management.
  • Full shelves are not adjustable.
  • Fan cutout in back of cabinet (2 13/16 x 2 13/16"). 
    • Fan not included.
CAPACITY:
  • Half/Slide-out Shelves: 50 lbs
INCLUDES:
  • (2) Keys
SPECIFICATIONS:
  • 15 amps per power strip
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 183 cm36 x 24 x 72"
SHELF CAPACITY23 kg50 lbs.
WEIGHT107 kg235 lbs.
ACCESSORIES:
  • H-1105-C675Q Chrome Handle with Keys for Storage Cabinets - C675, Keyed Alike
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - C475, Keyed Alike
PARTS:
  • H-1105-11 Locking Bar Set for Industrial Storage Cabinets
  • H-1105-12 Chrome Handle with Keys for Storage Cabinets - Keyed Different
  • H-1105-13 Locking Handle Cam for Storage Cabinets
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1105-C400 Keys for Uline Storage Cabinets - C400
  • H-1105-C425 Keys for Uline Storage Cabinets - C425
  • H-1105-C450 Keys for Uline Storage Cabinets - C450
  • H-1105-C475 Keys for Uline Storage Cabinets - C475
  • H-1105-C500 Keys for Uline Storage Cabinets - C500
  • H-1105-C525 Keys for Uline Storage Cabinets - C525
  • H-1105-C550 Keys for Uline Storage Cabinets - C550
  • H-1105-C575 Keys for Uline Storage Cabinets - C575
  • H-1105-C600 Keys for Uline Storage Cabinets - C600
  • H-1105-C625 Keys for Uline Storage Cabinets - C625
  • H-1105-C650 Keys for Uline Storage Cabinets - C650
  • H-1105-C675 Keys for Uline Storage Cabinets - C675
  • H-1105-C700 Keys for Uline Storage Cabinets - C700
  • H-1105-C725 Keys for Uline Storage Cabinets - C725
  • H-1105-C750 Keys for Uline Storage Cabinets - C750
  • H-1105-C775 Keys for Uline Storage Cabinets - C775
  • H-1105-C800 Keys for Uline Storage Cabinets - C800
  • H-1105-C825 Keys for Uline Storage Cabinets - C825
  • H-1105-C850 Keys for Uline Storage Cabinets - C850
  • H-1105-C875 Keys for Uline Storage Cabinets - C875
  • H-1106-16 Hinge Pin for Storage Cabinets
  • H-1224-19 Hardware Pack for Uline Industrial Lockers
  • H-2216-CTRPN Cotter Pin for Storage Cabinets
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-8962 Additional Shelf for Charging Cabinets - 16 x 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 02:57:37 PM; CNWEB23