Heavy-Duty Wall Mount Fan - Stationary, 30"

Powerful 1/2 HP motor airs out stuffy workstations and fabrication shops.
  • 3 blades. 2 speeds. 120 Volts.
  • Adjustable bracket lets you direct airflow.
  • Large fans generate a broader breeze.
  • CSA listed.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7096 Stationary 30" 33 x 33 x 31" 1/2 6,700-9,250 56 $686 $655  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head (Depth Including Motor): 13" 
  • Mounting Bracket (Length- Depends on Orientation): 19" or 22"
  • Cord (Length): 10'
MATERIAL:
  • Fan Blades: Aluminum
  • Blade Cage: Powder coated steel
FEATURES:
  • Enclosed motor
INCLUDES:
  • Assembly hardware
  • Wall mount bracket
    • Does not include hardware to mount bracket to the wall.
USAGE:
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 5.2 amps
  • Decibel Rating:
    • Low: 78 dB
    • High: 84 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 cm30"
DIMENSIONS W x H x D84 x 84 x 79 cm33 x 33 x 31"
WEIGHT25 kg56 lbs.
ACCESSORIES: PARTS:
  • H-6438-MTR 2 Speed Motor for Stationary Heavy-Duty Fans - 1/2 HP
  • H-6663 Pull Chain Switch Kit for Heavy Duty Pedestal and Wall Mount Fans
  • H-7096-FBA Fan Blade for Heavy-Duty Wall Mount and Pedestal Fans - 30"
  • H-7099 Wall Mount for Heavy-Duty Wall Mount Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:01:25 PM; CNWEB23