Pelican™ 1510 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Approved airline carry-on. Sized to fit overhead compartment.
  • Wheels and retractable handle for easy transport.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN™
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6801 19 x 11 x 7" 22 x 14 x 9" 1510 Cameras
and Lenses
14 $426 $404  ADD
DIMENSIONS:
  • Maximum airline carry-on case.
  • Actual:
    • Inside: 19.75 x 11 x 7.6" (L x W x H)
    • Outside: 22 x 13.81 x 9" (L x W x H)
  • Total Depth: 7.87"
    • Bottom: 6.12"
    • Lid: 1.75"
  • Padlock Hole (Diameter): 0.31"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 99° C (-40° to 210° F)
CAPACITY:
  • Internal Volume: .096 cu ft
WEIGHT:
  • Weight with Foam: 13.6 lbs
  • Weight without Foam: 11.99 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
EQUIVALENT: 
  • Comparable Size: H-12117 Pelican™ 1535 Air Travel Case 
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM L x W x H48 x 28 x 18 cm19 x 11 x 7"
OUTSIDE DIM L x W x H56 x 36 x 23 cm22 x 14 x 9"
WEIGHT6 kg14 lbs.
PARTS:
  • S-22515 Replacement Foam Set for Pelican™ 1510 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 04:56:57 PM; CNWEB6