Heavy-Duty Fan - Oscillating Pedestal, 30"

The best fan to move the most amount of air in your warehouse.
  • Sweep in a wide 90° arc or lock in a fixed position.
  • Powerful 1/2 HP motor.
  • 3 aluminum blades produce a steady stream of air.
  • High visibility safety yellow stands out.
  • Fan head (2-speed) comes fully assembled.
  • Adjustable height 63-77".
  • Maintenance-free. Totally enclosed motor keeps out dust and moisture.
  • Powder-coated steel wire guards and pedestal.
  • 120V. 10' long power cord.
  • CSA listed. OSHA compliant.
2 YEAR WARRANTY
MODEL
NO.
FAN SIZE HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6440 30" 1/2 8,500-9,600 94 $1,102 $1,065  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Base: 27"
    • Fan Head (Cage): 33"
SPECIFICATIONS:
  • 5.9 amps
  • Decibel Rating:
    • Low: 71 dB
    • High: 73.5 dB
  • 3-Prong plug
  • RPM:
    • High: 1,075
    • Low: 750
USAGE:
  • Fan should not be directly exposed to water.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 cm30"
VOLUME240 - 271 cu M/min.8,500 - 9,600 CFM
WEIGHT43 kg94 lbs.
ACCESSORIES: PARTS:
  • H-6442 Pedestal for 30" Heavy-Duty Pedestal Fans
  • H-6663 Pull Chain Switch Kit for Heavy Duty Pedestal and Wall Mount Fans
  • H-7096-FBA Fan Blade for Heavy-Duty Wall Mount and Pedestal Fans - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:01:25 PM; CNWEB23