Heavy-Duty Sign Base - 60 lb

Wind, sleet or snow won't knock these over.
MODEL
NO.
SIZE
L x W x H
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4589 18 x 18 x 6" 60 lb. Base $205 $201 $198  ADD
DIMENSIONS:
  • Hole Diameter: 1 3/4"
MATERIAL: 
  • Rubber 
  • Polyurethane
USAGE: 
  • Can be used with H-4588 30 lb base for additional wind resistance.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H46 x 46 x 15 cm18 x 18 x 6"
DESCRIPTION27 kg60 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 03:17:59 PM; CNWEB23