Heavy-Duty Sign Base - 30 lb

Wind, sleet or snow won't knock these over.
MODEL
NO.
SIZE
L x W x H
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4588 18 x 18 x 3" 30 lb. Base $116 $113 $110  ADD
DIMENSIONS:
  • Hole Diameter: 1 3/4"
MATERIAL: 
  • Rubber 
  • Polyurethane
USAGE: 
  • Can be used with H-4589 60 lb base for additional wind resistance.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H46 x 46 x 8 cm18 x 18 x 3"
DESCRIPTION14 kg30 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 03:18:11 PM; CNWEB23