Uline Microfiber Mop System Bucket

For mop pads up to 18" wide.
  • Lid and easy carry handle.
  • Fits most janitor carts.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-4507 6 Gallon Bucket with Lid $56 $53 $52  ADD
DIMENSIONS:
  • Inside: 20 1/8 x 8 x 10 3/8" (W x D x H)
  • Outside: 21 1/8 x 9 x 11 1/2" (W x D x H)
MATERIAL:
  • Bucket: Polypropylene
  • Lid: Polyethylene
COMPATIBILITY:
  • Compatible with:
    • H-1336 Rubbermaid® Standard Janitor Cart (diagonal)
    • H-3457 Rubbermaid® High-Capacity Janitor Cart
    • H-6347 Uline Janitor Cart
SPECIFICATIONS:
  • Not FDA Compliant.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION22.7 L Bucket with Lid6 gal. Bucket with Lid
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:53:54 AM; CNWEB26