Deluxe Fabric Padded Folding Chair - Tan

Attractive option for banquet halls and corporate seminars.
  • Double riveted, double-hinged U-braced legs for maximum support.
  • Comfortable 1 1/4" foam padded seat with 3/4" backrest.
  • Non-marring leg caps protect floors from scratching.
  • Dollies - Speed setup and takedown of banquets, meetings and seminars.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 40+
H-3139T Fabric Padded 16 x 16" 300 18" 4 11 $54 $51  ADD
DIMENSIONS:
  • Overall: 18 1/4 x 20 x 30" (W x D x H)
  • Folded: 18 1/4 x 3 3/4 x 39" (W x D x H)
  • Back: 18 1/4 x 7 1/2" (W x D)
MATERIAL:
  • Fabric: 100% Acrylic
  • Foam: Polyurethane
  • Seat Pan: 20 gauge Steel
  • Back Pan: 23 gauge Steel
  • Tube: 7/8" x 18 gauge Steel
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x H41 x 41 cm16 x 16"
CAPACITY136 kg300 lbs.
SEAT HEIGHT46 cm18"
WEIGHT5 kg11 lbs.
ACCESSORIES:
  • H-2523 Folding Chair Dolly - 35 Chair Capacity
  • H-2524 Folding Chair Dolly - 50 Chair Capacity
  • H-2789 Two Tier Folding Chair Dolly - 84 Chair Capacity
  • H-4787 Chair and Table Combo Dolly
PARTS:
  • H-11923 Tan Leg Caps for Steel Folding Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 06:40:43 AM; CNWEB5