Deluxe Vinyl Padded Folding Chair - Black

Foldaway chairs for cafeterias and conference rooms.
  • Comfortable 1 1/4" foam padded seat with 3/4" backrest.
  • Easy to clean.
  • Dollies - Speed setup and takedown of banquets, meetings and seminars.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTIONS SEAT DIMENSION
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 40+
H-2522BL Vinyl Padded 16 x 16" 300 18" 4 11 $51 $49  ADD
DIMENSIONS:
  • Overall: 18 1/4 x 20 x 30" (W x D x H)
  • Folded: 18 1/4 x 3 1/2 x 39" (W x D x H)
  • Back: 18 1/4 x 7 1/2" (W x D)
MATERIAL:
  • Seat Pan: 20 gauge steel
  • Back Pan: 23 gauge steel
  • Tube: 7/8" x 18 gauge steel
MATERIAL:
  • Foam: Polyurethane
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D40 x 40 cm16 x 16"
CAPACITY136 kg300 lbs.
SEAT HEIGHT46 cm18"
WEIGHT5 kg11 lbs.
ACCESSORIES:
  • H-2523 Folding Chair Dolly - 35 Chair Capacity
  • H-2524 Folding Chair Dolly - 50 Chair Capacity
  • H-2789 Two Tier Folding Chair Dolly - 84 Chair Capacity
  • H-4787 Chair and Table Combo Dolly
PARTS:
  • H-11922 Black Leg Caps for Steel Folding Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 12:14:54 AM; CNWEB23