Economy Folding Chair - Black

Foldaway chairs for cafeterias and conference rooms.
  • Cross-braced chair for everyday use.
  • Sturdy steel construction.
  • Dollies - Speed setup and takedown of banquets, meetings and seminars.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTIONS SEAT DIMENSION
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 40+
H-2234BL Economy 16 x 16" 275 17" 4 9 $37 $36  ADD
DIMENSIONS:
  • Overall: 18 1/4 x 19 1/2 x 30 1/8" (W x D x H)
  • Folded: 18 1/4 x 2 1/2 x 39 1/4" (W x D x H)
  • Back: 17 1/2 x 8 1/4" (W x D)
MATERIAL:
  • Seat Pan: 20 gauge steel
  • Back Pan: 23 gauge steel
  • Tube: 7/8" x 19 gauge steel
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSION41 x 41 cm16 x 16"
CAPACITY125 kg275 lbs.
SEAT HEIGHT43 cm17"
WEIGHT4 kg9 lbs.
ACCESSORIES:
  • H-2523 Folding Chair Dolly - 35 Chair Capacity
  • H-2524 Folding Chair Dolly - 50 Chair Capacity
  • H-2789 Two Tier Folding Chair Dolly - 84 Chair Capacity
  • H-4787 Chair and Table Combo Dolly
PARTS:
  • H-11922 Black Leg Caps for Steel Folding Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 12:14:54 AM; CNWEB23