Aluminum Threaded Handle - 61"

Aluminum handle for Industrial and Aquadozer® Max Floor Squeegees.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1356 61" Aluminum Handle $47 $46 $45  ADD
DIMENSIONS:
  • Diameter: 1"
  • Handle Length: 4"
  • Standard (ACME) Thread: 5/8"
MATERIAL:
  • Handle Grip: Plastic (Easy grip)
  • Cone: Threaded zinc alloy
COMPATIBILITY:
  • Compatible with 3° tapered or universal threaded sockets (ACME threads).
StyleModel #Description
Secure Fit (Locking Mechanism
on Squeegee)
H-2848
H-2849
22" Foam 
30" Foam 
Attaches to Squeegee with
Included Screw
H-1354
H-10345
H-1355
H-7580
H-7581
24" Straight Rubber 
24" Curved Rubber
36" Curved Rubber 
36" Aquadozer® Max Straight 
36" Aquadozer® Max Curved
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION155 cm 61"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 06:57:08 PM; CNWEB3