Industrial Floor Squeegee - Straight Rubber, 24"

Clean up and dry warehouse floors.
  • Straight rubber squeegee for
    general-purpose use.
  • Use with Aluminum Handle sold separately.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1354 24" Straight Rubber $65 $63 $61  ADD
DIMENSIONS:
  • Width (Blade + Handle): 5"
MATERIAL:
  • Frame: 14 gauge powder coated steel
  • Squeegee: EPDM Rubber (Ethylene Propylene Diene Monomer)
  • Handle Socket: Reinforced zinc alloy
USAGE:
  • Squeegee is not threaded.
  • Fits tightly into H-1356 Handle, but does not lock.
    • Use included screw to attach to handle.
  • Remove screws to take out rubber piece to replace or clean.
  • Can be used on seals or roof coverings.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 cm 24"
PARTS:
  • H-1356 Aluminum Threaded Handle - 61"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 06:57:08 PM; CNWEB3