Metro Storage Cabinet with Hutch

Coordinated storage to secure valuables and display décor.
  • Durable laminate surface resists scratches, stains and spills.
  • Display shelves adjust in 1 1/4" increments.
  • Lockable doors to secure supplies.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12332 Storage Cabinet with Hutch 36 x 22 x 72" 225 $844 $815  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 35 7/16 x 22 1/8 x 70 15/16" (W x D x H)
  • Hutch:
    • Outside: 35 5/16 x 13 3/4 x 41 7/16" (W x D x H)
    • Inside: 33 1/4 x 12 7/8 x 40 3/8" (W x D x H)
    • Shelves: 33 1/4 x 12 7/8" (W x D)
  • Cabinet:
    • Outside: 35 7/16 x 22 1/16 x 29 15/16" (W x D x H)
    • Inside: 33 1/4 x 20 1/8 x 24 1/2" (W x D x H)
THICKNESS:
  • Hutch:
    • Shelves/Body: 1"
    • Back Panel: 3/4"
  • Cabinet:
    • Top: 1 3/8"
    • Shelves/Sides: 1"
    • Doors/Back: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
COMPATIBILITY:
  • Not compatible with File Cabinet Dollies.
FEATURES:
  • Cabinet:
    • Middle shelf adjusts in 1 1/4" increments.
    • Adjustable leveling feet.
    • Keyed different
CAPACITY:
  • Top: 155 lbs
  • Shelf: 150 lbs
  • Hutch Shelves: 65 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 183 cm36 x 22 x 72"
WEIGHT102 kg225 lbs.
PARTS:
  • H-10299 Lock and Keys for Storage Cabinet Doors
  • H-9199 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 04:57:34 PM; CNWEB25