Lab Workbench with Bottom Shelf - 60 x 30", Phenolic Top

Stands up to corrosive chemicals. Recommended for labs, chemical plants and science classrooms.
  • Phenolic top resists heat up to 177°C (350°F). Nonporous, scratch and impact resistant. 1" thick.
  • Withstands harsh acids, moisture and bacteria.
  • Heavy-gauge steel frame with sturdy square tube legs.
  • Adjustable height from 29 to 39" in 2" increments.
  • Bottom shelf holds up to 500 lbs.
  • Workbench Accessories and Replacement Top available.
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11219 60 x 30" 29-39" 1,000 179 $1,230 $1,201  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bottom Shelf:
    • Overall: 57 7/8 x 22" (W x D)
    • Shelf Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 54 13/16"
    • Width Side: 20"
  • Mounting Holes (Diameter): 3/8"
THICKNESS:
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
  • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop: Layers of Kraft paper and resin
FEATURES:
  • Frame: Powder coated
  • Tabletop Edges:
    • Front/Back/Sides: Square
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
  • Capacity reduced to 600 lbs if using with optional casters.
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
  • Top intended as a working surface, not for permanent storage.
PACKAGING:
  • Hardware packs located in frame and tabletop packaging.
    • Must use the hardware included with the tabletop to attach top to frame.
    • There may be more hardware than needed to assemble unit.
CLEANING INSTRUCTIONS:
  • Clean surface with soapy water and common organic solvents. (Alcohol, Benzine, Acetone, Methyl Ethyl Ketone, or Perchloroethylene)
  • Avoid detergents with high concentration of strong acids or bases. (Formic, Hydrochloric, Sulfuric or Nitric Acid)
  • Do not use abrasive pads or powders which may cause damage.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
ADJUSTABLE HEIGHT74-99 cm29-39"
CAPACITY454 kg1,000 lbs.
WEIGHT81 kg179 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
  • H-9641 Workbench Light - Gooseneck, 23"
  • H-9642 Workbench Light - Articulating Arm, 38"
PARTS:
  • H-7641 Hardware Kit for Packing Stations
  • H-9002-BOTTM Lower Shelf for Workbenches and Heavy-Duty Packing Tables - 60 x 30"
  • H-9638-TOP Replacement Lab Workbench Top - 60 x 30", Phenolic
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 07:45:22 PM; CNWEB5