Exhaust Fans

SHUTTER-MOUNT

Expel hot, stale air from factories, barns and greenhouses.
  • Aluminum blades, shutter and frame.
  • 3 blades. 1 speed. 115 volts.
  • Shutters close automatically when not in use. Blocks out drafts.
  • Totally enclosed direct-drive motor.
  • 9' power cord.
  • Mounts easily to the inside of wall. No external framing needed.

    Inside View

EXHAUST FANS

UL/C-UL Listed
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
FOR WALL OPENING
W x H
HP CFM AMPS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-12695 12" 15 x 15 x 8" 12 1/2 x 12 1/2" 1/15 900 0.6 10 $207 $200  ADD
H-12696 16" 19 x 19 x 8" 16 1/2 x 16 1/2" 1/10 1,400 0.9 17 300 293  ADD
H-12697 24" 27 x 27 x 12" 25 x 25" 1/3 4,450 3.2 30 565 551  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
10/26/2026 09:37:39 AM; D CNWEB23