Scales
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
Safety Storage
>
Flammable Storage Cabinets
Flammable Storage Cabinets
Enlarge & Video
Ensure safety and provide storage for your flammable or combustible liquids.
Double wall 18-gauge steel.
350 lb. shelf capacity. Adjustable shelves.
Sloped shelves safely direct spills away from containers.
Recessed paddle handle, can be used with padlock.
Continuous piano hinge provides smooth closure.
Adjustable leveling feet for uneven surfaces.
Meets NFPA, IFC and OSHA standards.
Yellow Safety Cabinets
– For aerosols, gasoline and flammable liquids.
Red Safety Cabinets
– For paint, inks and Class lll combustibles.
Self-Closing Models
- Doors automatically close if temperature reaches 74°C (165°F).
Slimline Cabinets
- Use in narrow spaces.
FLAMMABLE STORAGE CABINETS WITH MANUAL DOORS –
10 YEAR WARRANTY
Red or Yellow
MODEL
NO.
DESCRIPTION
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4174
Mini
17
x
8
x
22"
—
1
43
$977
$962
Specify Color
H-2569M
Countertop
17
x
17
x
22"
4
1
60
1,040
1,024
Specify Color
H-7295
▲
Aerosol
21
x
18
x
27"
4
2
96
2,181
2,134
ADD
▪
H-4175M
Stackable
43
x
18
x
18"
12
0
129
1,329
1,306
Specify Color
▪
H-4176
Wall-Mount
43
x
12
x
44"
20
3
205
1,868
1,829
Specify Color
▪
H-4177M
Undercounter
35
x
22
x
35"
22
1
190
1,751
1,704
Specify Color
▪
H-2218M
Slimline
23
1
/
4
x 18 x 35"
12
1
122
1,313
1,290
Specify Color
▪
H-2570M
23
1
/
4
x 18 x 65"
22
3
199
1,860
1,821
Specify Color
▪
H-1563M
Standard
43 x 18 x 44"
30
1
216
1,688
1,649
Specify Color
▪
H-1564M
43 x 18 x 65"
45
2
291
1,969
1,922
Specify Color
▪
H-1565M
34 x 34 x 65"
60
2
367
2,400
2,337
Specify Color
▪
H-2219M
*
43 x 34 x 65"
90
2
423
3,134
3,072
Specify Color
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
▲
Yellow only.
▪
SHIPS ASSEMBLED VIA MOTOR FREIGHT
FLAMMABLE STORAGE CABINETS WITH SELF-CLOSING DOORS –
10 YEAR WARRANTY
Red or Yellow
MODEL
NO.
DESCRIPTION
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-2569S
Countertop
17
x
17
x
22"
4
1
60
$1,188
$1,165
Specify Color
▪
H-4175S
Stackable
43
x
18
x
18"
12
0
129
1,415
1,384
Specify Color
▪
H-4177S
Undercounter
35
x
22
x
35"
22
1
190
1,844
1,790
Specify Color
▪
H-2218S
Slimline
23
1
/
4
x
18
x
35"
12
1
122
1,384
1,360
Specify Color
▪
H-2570S
23
1
/
4
x
18
x
65"
22
3
199
2,063
2,016
Specify Color
▪
H-1563S
Standard
43
x
18
x
44"
30
1
216
1,922
1,868
Specify Color
▪
H-1564S
43
x
18
x
65"
45
2
291
2,228
2,173
Specify Color
▪
H-1565S
34
x
34
x
65"
60
2
367
2,688
2,641
Specify Color
▪
H-2219S
*
43
x
34
x
65"
90
2
423
3,267
3,204
Specify Color
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
▲
Yellow only.
▪
SHIPS ASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL SHELVES
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4176-ADD
43
x
12"
20
1
8
$108
$105
ADD
H-4177-ADD
35
x
22"
22
1
10
119
111
ADD
H-2570-ADD
23
1
/
4
x
18"
12/22
1
6
100
96
ADD
H-1563-ADD
43
x
18"
30/45
1
10
125
119
ADD
H-1565-ADD
34
x
34"
60
1
16
203
193
ADD
H-2219-ADD
43
x
34"
90
1
21
258
247
ADD
DOLLIES FOR FLAMMABLE STORAGE CABINETS
Black or Yellow
MODEL
NO.
DESCRIPTION
FITS CABINET
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4837RT
Dolly for 30 and 45-Gallon
43
x
18"
32
$150
$145
Specify Color
H-12676
▲
Dolly for 60-Gallon
34
x
34"
40
215
207
ADD
H-12677
▲
Dolly for 90-Gallon
43
x
34"
46
236
229
ADD
▲
Yellow only.
< Back to Mobile Site
04/03/2026 12:47:29 AM; D
CNWEB23
close