Pallet Trucks
>
Uline Low Profile Pallet Trucks
Enlarge & Video
Uline Low Profile Pallet Trucks
Slides easily under floor scales, machinery, wooden crates and other low profile equipment.
Slides into openings only 2" high.
3-position hand control - Raise, lower, neutral.
2" lowered and 5.6" raised height.
6" polyurethane steering wheels. 2" steel fork wheels.
210° steering arc.
Super Low Profile
- 1.5" lowered and 4.5" raised height. 195° steering arc. Use with open-bottom pallets only.
View video
.
ULINE LOW PROFILE PALLET TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1365
Low Profile
48
x
27"
3,300 lbs.
182
$780
$752
ADD
H-1780
Low Profile/Narrow
48
x
21"
173
766
738
ADD
H-1781
Low Profile/4 Way
48
x
33"
212
1,111
1,070
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
ULINE SUPER LOW PROFILE PALLET TRUCK
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-7575
Super Low Profile
48
x
27"
2,200 lbs.
175
$1,159
$1,116
ADD
Not compatible with wood pallets
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
10/30/2026 02:09:03 AM; D
CNWEB23
close