Polypropylene Beard Nets - Blue

LATEX FREE

Covers beard, mustache and sideburns.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-9635BLU Polypropylene Beard Net One Size 100 $9.75 $9.00 $8.25  ADD
USAGE: 
  • Not waterproof
SPECIFICATIONS:
  • FDA Compliant
  • Not cleanroom certified.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1295 All Purpose Acrylic Dispenser - Single Compartment, 16 x 12 x 8"
  • H-4164 All Purpose Acrylic Dispenser - Single Compartment, 11 x 8 x 6"
  • H-6139 All Purpose Acrylic Dispenser - Multi-Compartment, 12 x 18 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 01:00:39 PM; CNWEB5