4 x 2 x 8" 1 Mil Gusseted Poly Bags

Fitted bottom and expandable sides form to the shape of your product.
  • 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.

    Height, Width, and Depth of a Gusseted Poly Bag
MODEL
NO.
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-7490 4 x 2 x 8" 1,000 4 $28 $27 $25 $24  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • Low/Linear Low Density
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom Seal.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Do not store in sub-freezing temperatures.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Does not meet MIL SPEC B121, Grade A, Type 1.
  • Acid free and archival safe.
  • Not UPS or Postal approved.
  • Not cleanroom approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H10 x 5 x 20 cm4 x 2 x 8"
WEIGHT/CARTON1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 06:03:50 AM; CNWEB5