Economy Wet Mop Head - 24 oz, Orange

Perfect for scrubbing, damp mopping and all-purpose cleaning.
  • Tough, durable cotton mop with a 1" headband.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-7121O 24 oz. Economy
Mop Head
Disposable,
Short-Term Use
$9.90 $8.85 $8.55  ADD
DIMENSIONS:
  • Headband (Actual): 1 1/4 x 6" (W x L)
  • Yarn (Length): 18 3/4"
MATERIAL:
  • 4-ply open 2-twist cotton/rayon, dref-spun yarn.
  • Recycled Content:
    • Post-consumer: 47%
    • PET: 12%
CLEANING INSTRUCTIONS:
  • Cannot be laundered.
SIZE:
  • Chart lists actual dry weight of mop.
COMPATIBILITY:
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
SIZE680 g24 oz.
ACCESSORIES:
  • H-3741BLU Gate-Style Fiberglass Mop Handle - 60", Blue
  • H-3741GR Gate-Style Fiberglass Mop Handle - 60", Gray
  • H-3741Y Gate-Style Fiberglass Mop Handle - 60", Yellow
  • H-4504BLU Quick Change Fiberglass Mop Handle - 60", Blue
  • H-4504GR Quick Change Fiberglass Mop Handle - 60", Gray
  • H-4504Y Quick Change Fiberglass Mop Handle - 60", Yellow
  • H-872 Quick Release Swing Bar Wooden Mop Handle - 60"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 09:57:27 AM; CNWEB23