Polypropylene Bouffant Caps - 21", Yellow

LATEX-FREE

Recommended for pharmaceutical and manufacturing.
  • Provides full hair coverage.
  • Lightweight and breathable.
  • Comfortable, secure fit. Wear all day.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-7024Y Polypropylene
Bouffant
21" 100 $8.35 $7.60 $6.95  ADD
WEIGHT:
  • 10 grams
USAGE: 
  • Not waterproof
SIZE: 
  • Size is determined by circumference of bouffant/hairnet. 
  • Measure around the head, above the temples starting at the forehead. 
SPECIFICATIONSMETRICIMPERIAL
SIZE53 cm21 in.
ACCESSORIES:
  • H-1295 All Purpose Acrylic Dispenser - Single Compartment, 16 x 12 x 8"
  • H-4164 All Purpose Acrylic Dispenser - Single Compartment, 11 x 8 x 6"
  • H-6139 All Purpose Acrylic Dispenser - Multi-Compartment, 12 x 18 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 11:13:44 AM; CNWEB3