Uline Dome PVC Shrink Film Bags - 100 gauge, 29 x 24"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Designed for gift or food baskets.
  • Crystal clear packaging in seconds.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
SIZE
W x H
FITS BASKET UP TO GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
DIAMETER HEIGHT 1 2 5 10+
S-3042 29 x 24" 20" 24" 100 100 7 $100 $95 $90 $82  ADD
TEMPERATURE:
  • Rapid Shrink Begins: 121° C (250° F).
  • Storage: -51° to 38° C (-60° to 100° F)
FEATURES:
  • Non-Cross Linked Film Shrinks Bi-Directionally:
    • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
APPEARANCE:
  • Appears blue, but when applied the film is clear.
STYLE:
  • Manufactured with a small hole to help bag vent.
USAGE:
  • May emit fumes, polyolefin will not. 
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H74 x 61 cm29 x 24"
FITS BASKET DIAMETER UP TO51 cm20"
FITS BASKET HEIGHT UP TO61 cm24"
THICKNESS25 Microns100 ga.
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:51:19 AM; CNWEB6