Uline Dome Shrink Film Bags

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Designed for gift or food baskets.
  • Crystal clear packaging in seconds.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.

100 GAUGE ULINE DOME SHRINK FILM BAGS

MODEL
NO.
SIZE
W x H
FITS BASKET UP TO GA. QTY./
CTN.
PRICE PER CARTON ADD TO
CART
DIAMETER HEIGHT 1 2 5 10+
 S-11525  16 x 16"     9" 16" 100 4 $38 $35 $34 $32  ADD
 S-11526  22 x 22" 13" 22" 100 5 81 77 73 69  ADD
 S-3041  23 x 19" 14" 19" 100 5 81 77 73 69  ADD
 S-11527  24 x 24" 14" 24" 100 6 91 84 79 77  ADD
 S-16230  24 x 30" 14" 30" 100 7 101 98 94 89  ADD
 S-11528  26 x 28" 16" 28" 100 7 111 106 101 98  ADD
 S-3042  29 x 24" 20" 24" 100 7 100 95 90 82  ADD
 S-3043  29 x 34" 20" 34" 50 5 60 57 55 51  ADD
10/12/2026 08:58:59 AM; D CNWEB6