Carbon Pleated Air Filters - 20 x 20 x 2", MERV 8

Superior air quality. Capture dust and small particles.
  • Removes odors and smoke from restaurants, casinos and factories.
  • 100% non-woven synthetic material.
  • Paperboard frame.
SOLD IN CASE QUANTITIES
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER IN STOCK
SHIPS TODAY
12 24 36+
S-26596 20202" 8 12 $28.00 $27.25 $26.50  ADD
UL/C-UL Listed
DIMENSIONS:
  • Actual: 19 1/2 x 19 1/2 x 1 3/4" (W x H x D)
MATERIAL:
  • Metal Grid: Galvanized steel
  • Frame: Beverage board
TEMPERATURE:
  • Operating (Maximum): 66° C (150° F)
FEATURES:
  • Pleats Per Filter: 17
  • Media Area: 8 sq ft
SPECIFICATIONS:
  • Meets UL 900 standards.
  • Complies with ASHRAE 52.2
  • MERV rating measures how effectively filter traps airborne particles.
    • MERV 8 is comparable to MPR 600 and FPR 7.
  • Air Flow:
    • @500 FPM: 1400 CFM
    • @625 FPM: 1750 CFM
  • Resistance:
    • Initial: 0.36 in water gauge
    • Final: 1.0 in water gauge
SPECIFICATIONSMETRICIMPERIAL
NOMINAL SIZE W x H x D51 cm x 51 cm x 48 mm20 x 20 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:09:39 AM; CNWEB25