Pleated Air Filters - 18 x 18 x 2", MERV 8

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 8. General purpose for homes and small offices.
UL/C-UL Listed
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER (MIN. 12) IN STOCK
SHIPS TODAY
12 36 60+
S-26434 18182" 8 12 $15.30 $14.85 $14.45  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Actual: 17 1/2 x 17 1/2 x 1 3/4" (W x H x D)
MATERIAL:
  • 100% Polyester
  • Metal Grid: Galvanized steel
  • Frame: Beverage board
TEMPERATURE:
  • Operating (Maximum): -7° C (200° F)
FEATURES:
  • Standard capacity
  • Pleats Per Filter: 15
  • Media Area: 6.3 sq ft
SPECIFICATIONS:
  • Classified in accordance with UL 900 and ULC S111.
  • Complies with ASHRAE 52.2
  • MERV rating measures how effectively filter traps airborne particles.
    • MERV 8 is comparable to MPR 600 and FPR 7.
  • Rated Velocity: 500 FPM
  • Air Flow:
    • @500 FPM: 1125 CFM
    • @620 FPM: 1400 CFM
  • Resistance:
    • Initial: 0.23 in water gauge
    • Final: 1.0 in water gauge
SPECIFICATIONSMETRICIMPERIAL
NOMINAL SIZE W x H x D46 cm x 46 cm x 55 mm18 x 18 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:53:17 AM; CNWEB3