Pleated Air Filters - 20 x 24 x 1", MERV 8

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 8. General purpose for homes and small offices.
UL/C-UL Listed
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER (MIN. 12) IN STOCK
SHIPS TODAY
12 36 60+
S-26433 20 x 24 x 1" 8 12 $12.60 $12.15 $11.75  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Actual: 19 3/8 x 23 3/8 x 3/4" (W x H x D)
MATERIAL:
  • 100% Polyester
  • Metal Grid: Galvanized steel
  • Frame: Beverage board
TEMPERATURE:
  • Operating (Maximum): -7° C (200° F)
FEATURES:
  • Standard capacity
  • Pleats Per Filter: 20
  • Media Area: 5.8 sq ft
SPECIFICATIONS:
  • Classified in accordance with UL 900 and ULC S111.
  • Complies with ASHRAE 52.2
  • MERV rating measures how effectively filter traps airborne particles.
    • MERV 8 is comparable to MPR 600 and FPR 7.
  • Rated Velocity: 300 FPM
  • Air Flow:
    • @300 FPM: 1000 CFM
    • @500 FPM: 1675 CFM
  • Resistance:
    • Initial: 0.14 in water gauge
    • Final: 1.0 in water gauge
SPECIFICATIONSMETRICIMPERIAL
NOMINAL SIZE W x H x D51 cm x 61 cm x 25 mm 20 x 24 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 08:31:42 PM; CNWEB25