Uline Warehouse Warrior Micro-Foam Nitrile Coated Gloves - Black, Small

Designed by warehouse workers for all-day comfort.
  • 18-gauge nylon/spandex liner.
  • Touch screen compatible.
  • Blended coating for excellent grip and durability.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-25701BL-S Warehouse Warrior 12 Pair $58 $53  ADD
APPEARANCE:
  • Overedge Color: Red
THICKNESS:
  • 18 gauge
MATERIAL:
  • Liner: 
    • Nylon
    • Spandex
  • Cuff contains natural rubber latex.
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 5
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 01:02:05 PM; CNWEB25