Uline Waterproof Anti-Slip Tape - 4" x 60', Gray

Stay safe walking on slippery tile or wet warehouse floors.
  • Nonabrasive, textured PVC surface with strong adhesive backing.
  • Temperature range -28º to 104ºC.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-24750GR 4" x 60' 22 $93 $90 $88  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
  • No grit. Textured surface provides traction.
SHELF LIFE:
  • 1 year
USAGE:
  • Apply to a clean, dry surface.
  • To smooth out air bubbles, apply with H-5600 3M Safety Walk™ Hand Roller. 
  • For indoor use only.
SPECIFICATIONS:
  • Exceeds OSHA Standards.
  • ADA compliant.
  • NFSI certified for "High Traction".
SPECIFICATIONSMETRICIMPERIAL
SIZE102 mm x 18 M4" x 60'
THICKNESS559 Microns22 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:47:43 AM; CNWEB6