Pleated Air Filters - 24 x 24 x 4", MERV 13

Keep air clean. Trap dust and particles in furnaces, air handlers and HVAC systems.
  • Pleated design for higher dust and particle capacity.
  • Moisture-resistant paperboard frame with diagonal supports. Wire reinforced for strength and rigidity.
  • Filter is 100% non-woven synthetic material.
  • MERV 13. Ultra-efficiency for labs, hospitals and data centers.
UL/C-UL Listed
MODEL
NO.
NOMINAL SIZE
W x H x D
MERV
RATING
QTY./
CASE
PRICE PER FILTER IN STOCK
SHIPS TODAY
6 18 30+
S-24679 24244" 13 6 $56.75 $55.50 $54.00  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Actual: 23 1/2 x 23 1/2 x 3 3/4" (W x H x D)
MATERIAL:
  • 100% Synthetic Polypropylene
  • Metal Grid: Galvanized steel
  • Frame: Beverage board
FEATURES:
  • High capacity
  • Pleats Per Filter: 21
  • Media Area: 26 sq ft
SPECIFICATIONS:
  • Classified in accordance with UL 900 and ULC S111.
  • Tested per standard 52.2
  • MERV rating measures how effectively filter traps airborne particles.
    • MERV 13 is comparable to MPR 1500-1900 and FPR 10.
SPECIFICATIONSMETRICIMPERIAL
NOMINAL SIZE W x D xH61 cm x 61 cm x 10 cm24 x 24 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 10:51:04 AM; CNWEB3