Safety Fence - Heavy Duty, 6 x 100', Green

Control pedestrian and vehicle traffic around temporary hazards.
  • Recommended for construction sites, parking lots or warehouses.
  • Easy to install and remove. Rolls up for easy transport.
  • Reusable plastic mesh.
  • 50% stronger for windy, snowy winter conditions.
  • Safety Fence Post sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x L
WEIGHT
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 12+
S-24124G Heavy Duty 6 x 100' 31 $212 $208 $205  ADD
DIMENSIONS:
  • Mesh: 1.3 x 2.25"
MATERIAL: 
  • Polyethylene/Polypropylene
TEMPERATURE: 
  • Operating: -50° to 60° C (-58° to 140° F)
PROPERTIES:
  • Tensile Strength: 17 lbs per inch
RECYCLING: 
  • Not recyclable
SPECIFICATIONS: 
  • UV Treated
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x LENGTH183 cm x 30 M6 x 100'
WEIGHT14 kg31 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 04:36:20 AM; CNWEB6